Beli precision screwdriver set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Wiha (Wiha/Noga) Insulated Screwdriver Slotted Soft-Finish (Obeng Insulasi)Deskripsi:Insulated screwdriver for slotted screws. Insulation up to 1000V AC according to DIN EN 60900, IEC900. Insulation is molded directly into the blade. The blade is made of high grade chrome vanadium molybdenum steel. Quenched and blackened finish.atribut:
- Set Contents: Single item
- Standard: DIN EN 60900,IEC900
- Tip Shape: Minus
- Kennedy Precision Screwdriver Set (Obeng Presisi)Deskripsi:A quality range of precision screwdrivers. Combination tool and driver sets have carbon steel blades (tweezers are stainless steel). Driver only sets have nickel chrome molybdenum alloy steel blades. All with attractive chromed handles. 11-Piece Set (-9040K) Contents: Parallel: 1.0mm, 1.2mm, 1.4mm, 1.8mm, 2.4mm, 3.0mm. Crosspoint: PHO-2, PHO, PH1 Fine point awl, tweezers.
- SATA Precision Screwdriver Combination Set (Obeng Presisi)Deskripsi:Contents:- PHILLIPS - #0x50mm, #00x50mm- SLOTTED - 1.4x50mm, 2.0x50mm, 2.4x50mm, 3.0x50mm
- TEKIRO Precision Screwdriver Set (Mata Obeng)Deskripsi:TEKIRO SET OBENG PRESISI 30 PCS /OBENG SET 30 IN 1Tekiro Obeng Presisi set 30 Pcs Memiliki magnet di unjung kembangFungsi : Untuk digunakan memasang dan membuka screw pada handpone, jam tangan Material : Chrome VanadiumDimensi : 2mm 2.5mm 3mmTERDIRI DARI :- 9 Pcs Bits Torque ( T4, T5, T6, T7, T8, T9, T10, T15, T20 )- 8 Pcs Bits Hex ( 0.7 mm, 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm )- 7 Pcs Bits Min ( 1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm )- 4 Pcs Bits Plus ( PH000, PH00, PH0, PH1 )- 2 Pcs Bits Pozi ( PZ0, PZ1 )atribut:
- Material: Chrome Vanadium
- ANEX Precision Screwdriver Set (Obeng Presisi)Deskripsi:Convenient for disassembling watches/glasses or turning screws for precision equipment.
- TEKIRO Precision Screwdriver Set (Obeng Presisi)Deskripsi:TEKIRO SET OBENG 6 PCScontent : 6 pcs Insulation precision Screwdriver (+) # 1x25 mm, (+) # 0x25 mm(+) # 00x25 mm (-) 1.4x25 mm, (-) 1.8x25 mm(-) 2.4x25 mmTekiro Obeng set 6 Pcs memiliki rabber handle dan box tempatFungsi : Untuk digunakan memasang dan membuka screw pada handpone, jam tangan Material : Chrome VanadiumDimensi : (+)#1x25mm (+)#0x25mm (+)#00x25mmatribut:
- Material: Chrome Vanadium
- SOLBERG Vacuum Pump FilterDeskripsi:Vacuum pump exhaust filters prevent small particles and contaminants from getting expelled into the atmosphere. These filters are installed at the outlet of the vacuum pump and help reduce exhaust noise.atribut:
- Element Material: Polyester
- Housing Material: Carbon Steel
- Number of Air Inlets: 1
- Number of Air Outlets: 1
- Kennedy Precision Screwdriver Set (Obeng)Deskripsi:Expert quality, hardened and tempered chrome alloy steel blades. Fitted with a unique dual grip handle with revolving top designed for added user comfort whilst allowing more torque to be applied. Set All screwdrivers have 40mm blade length. Complete with protective zip case. Set Contents: Parallel: 1.4, 2.0, 2.4 and 3.0mm. Crosspoint: PH0-3, PH0-2 and PH-0.atribut:
- Tip Type: Crosspoint Parallel
- Blade Material: Chrome alloy steel
- Blade length: 40
- Includes: Crosspoint PH-0 Screwdriver. Crosspoint PH0-2 Screwdriver Crosspoint PH0-3 Screwdriver Parallel 1.4 Screwdriver Parallel 2.0 Screwdriver Parallel 2.4 Screwdriver Parallel 3.0 Screwdriver Protective Zip Case
- Part Number: KEN5724450K
- TEKIRO Bit Socket Set (Set Kunci Sok)Deskripsi:TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
- TRUSCO Precision Screwdriver Set (Obeng Presisi)Deskripsi:-The ideal driver for installing and detaching screwdriver.atribut:
- Blade Edge: (-)3.0x0.60
- Shaft Length: 30mm
- Total Length: 110mm
- SOLBERG Filter Element for Compressed Air Filter (Filter Kompresor)Deskripsi:Filter elements should be replaced by an element with the filter type, micron rating, and material recommended by the filter's manufacturer.atribut:
- UNSPSC: 40161511
- Filter Efficiency (%): 99.97
- Filter Element Material: Glass and synthetic materials
- Filter Rating (micron): 0.3
- Filter Type: Coalescing
- For Substance Type: Air; Oil
- Series: HDL
- TRUSCO Precision Screwdriver Plastic Handle (Obeng Presisi)Deskripsi:The precision screwdriver uses nickel chrome molybdenum vanadium steel and has a strong tip. It has a plastic grip, making it lightweight and easy to use. With rotating cap.
- SATA Precision Screwdriver 24 in 1 Set (Obeng Presisi)Deskripsi:05108A 24-in-1 Precision Screwdriver Set Product Introductionatribut:
- Serial Number: 05108A
- Kennedy Precision Screwdriver and Tool Set (Obeng)Deskripsi:A quality range of precision screwdrivers. Combination tool and driver sets have carbon steel blades (tweezers are stainless steel). Driver only sets have nickel chrome molybdenum alloy steel blades. All with attractive chromed handles. 11-Piece Set (-9040K) Contents: Parallel: 1.0mm, 1.2mm, 1.4mm, 1.8mm, 2.4mm, 3.0mm. Crosspoint: PHO-2, PHO, PH1 Fine point awl, tweezers. 11-Piece Set (-9050K) Contents: Parallel: 1.0mm, 1.2mm, 1.4mm, 1.8mm, 2.4mm, 3.0mm. Crosspoint: PHO-4, PHO-3, PHO-2, PHO, PH1. 11-Piece Set (-9060K) Contents: Parallel: 1.0mm, 1.2mm, 1.4mm, 1.8mm, 2.4mm, 3.0mm. Crosspoint: PHO-2, PHO, PH1. Fine point, aw, magnet.
- TEKIRO Hex Key Long Arm Inch Set (Kunci L)Deskripsi:Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Dimensi produk : 5/64mmx5/32mmx3/16mmKunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2atribut:
- Size (inch): 5/64 - 3/8
- Content: 5/64inch, 5/32inch, 3/16inch, 1/4inch, 5/16inch, 3/8inch
Daftar Harga precision screwdriver set Terbaru October 2026
| Wiha (Wiha/Noga) Insulated Screwdriver Slotted Soft-Finish (Obeng Insulasi) | Rp319.900 |
| SATA Precision Screwdriver Ratchet Kit (Obeng Presisi) | Rp259.900 |
| Kennedy Precision Screwdriver Set (Obeng Presisi) | Rp199.900 |
| SATA Precision Screwdriver Combination Set (Obeng Presisi) | Rp279.900 |
| TEKIRO Precision Screwdriver Set (Mata Obeng) | Rp179.900 |
| ANEX Precision Screwdriver Set (Obeng Presisi) | Rp139.900 |
| TEKIRO Precision Screwdriver Set (Obeng Presisi) | Rp109.900 |
| SOLBERG Vacuum Pump Filter | Rp2.899.900 |
| KRISBOW Precision Screwdriver (Obeng Presisi) | Rp48.900 |
| ENGINEER Phillips Precision Screwdriver Set (Obeng Presisi) | Rp189.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20Insulated%20Screwdriver%20Slotted%20Soft-Finish%20(Obeng%20Insulasi)/3lP113874129-7.jpg)
/37P114357115-1.jpg)
/icP103141660-9.jpg)
/6iP105511234-1.jpg)
/ngP102267844-2.jpg)
/6cP105549228-2.jpg)
/qiP101003954-2.jpg)

/q0P103637936-9.jpg)
/2yP102873106-2.jpg)
/4iP102200162-4.jpg)
/puP101003930-3.jpg)
/P102712805-2.jpg)
/n4P101566832-2.jpg)
/hnP109578635-1.jpg)
/92P102187326-2.jpg)
/00P112192000-1.jpg)
%20Hexagonal%20Bit%20Socket%20Long%20(Mata%20Sock%20Hexagonal)/78P105413260-1.jpg)
/eqP102209530-12.jpg)
/15P103775041-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)